Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Leitz Smlux 5W 6V replacement light bulb lamp
Mfr # SMLUX 5W 6V LEITZ
Zoro # G502796316
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G4.5
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SMLUX 5W 6V LEITZ
- Zoro # G502796316
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G4.5 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 6 |
Description
Replacement for Leitz Smlux 5W 6V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 18 In (M6-18)
- ARP DODGE CUMMINS 5.9L 12V/24V BALANCER BOLT KIT (147-2502)
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1365 (8RC1365)
- MOTORCRAFT Sensor Assembly, BRAB-531 (BRAB-531)
- ILC Replacement for Osram Sylvania H15 64176 replacement light bulb lamp (H15 64176 OSRAM SYLVANIA)
- ILC Replacement for Allen Bradley 855t-l20 replacement light bulb lamp (855T-L20 ALLEN BRADLEY)
- ILC Replacement for Brinkmann Legend 860-0420-0 Flashlight Light Bulb replacement light bulb lamp, 4PK (LEGEND 860-0420-0 FLASHLIGHT LIGHT BULB BRINKMANN)
- ILC Replacement for Welch Allyn 08500-hpx replacement light bulb lamp (08500-HPX WELCH ALLYN)
- ILC Replacement for Welch Allyn 23810 replacement light bulb lamp (23810)
- ILC Replacement For WAGNER 4406 (WW-R0Y0-2)
- ILC Replacement for Ushio Sm-1460x replacement light bulb lamp (SM-1460X USHIO)
- Ilc Automotive Lighting