Shop All Halogen Light Bulbs
Ilc
Replacement for Leitz Laborlux S replacement light bulb lamp
Mfr # LABORLUX S LEITZ
Zoro # G503233599
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3300
- Watts 100
- Voltage 12
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LABORLUX S LEITZ
- Zoro # G503233599
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3300 |
Watts | 100 |
Voltage | 12 |
Bulb Shape | T4 |
Description
Replacement for Leitz Laborlux S replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) OSRAM SYLVANIA)
- ILC Replacement for Satco S8993 replacement light bulb lamp (S8993 SATCO)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for Hahnel 6V 20W G4 replacement light bulb lamp (6V 20W G4 HAHNEL)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp (EFR JCR15V-150W GZ6.35 GREEN ENERGY)
- ILC Replacement for Sylvania 250q/cl/dc replacement light bulb lamp (250Q/CL/DC SYLVANIA)
- ILC Replacement for Philips 60par30s/hal/nfl30 replacement light bulb lamp (60PAR30S/HAL/NFL30 PHILIPS)
- ILC Replacement for Damar 60par38qwfl/50 130v replacement light bulb lamp (60PAR38QWFL/50 130V DAMAR)
- Ilc Halogen Light Bulbs