Shop All Halogen Light Bulbs
Ilc
Replacement for Leitz 1174 replacement light bulb lamp
Mfr # 1174 LEITZ
Zoro # G203219268
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Shape MR16
- Watts 150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1174 LEITZ
- Zoro # G203219268
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Shape | MR16 |
Watts | 150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3400 |
Description
Replacement for Leitz 1174 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 2-3 F32T8 (ICN3P2N35I)
- PURE GARDEN Stainless Steel Solar Path Bollard Lights, Black, 6PK (50-LG1063)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4400 lm, 23-7/8" L (LCAT22-35VLG-EDU)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- ILC Replacement for Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 SYLVANIA)
- ILC Replacement for Ushio 1000988 replacement light bulb lamp (1000988 USHIO)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Ushio Jcd120v-300w replacement light bulb lamp (JCD120V-300W USHIO)
- ILC Replacement for Satco S4684 replacement light bulb lamp (S4684 SATCO)
- ILC Replacement for Code 3 / Public Safety Mx7000 H1 Bulb replacement light bulb lamp (MX7000 H1 BULB CODE 3 / PUBLIC SAFETY)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, J120V-75W/79 (J120V-75W/79)
- Ilc Halogen Light Bulbs