Shop All Incandescent Light Bulbs
Ilc
Replacement for Leica Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp
Mfr # STEREO ZOOM 2000 BOTTOM BULB LEICA
Zoro # G202972522
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 15
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # STEREO ZOOM 2000 BOTTOM BULB LEICA
- Zoro # G202972522
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 15 |
Voltage | 115 |
Description
Replacement for Leica Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER BRIGHT Kellogg Plastics 524115 1.25 in. Holiday & Christmas Indoor & Outdoor LED- Blue & Pure White - Snowflake (524115)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- ILC Replacement for Norman Lamps 60a19/fr-277v replacement light bulb lamp (60A19/FR-277V NORMAN LAMPS)
- ILC Replacement for Satco S3810 replacement light bulb lamp, 4PK (S3810 SATCO)
- ILC Replacement for Hella 8GA 002 072-241 replacement light bulb lamp (8GA 002 072-241 HELLA)
- ILC Replacement for Eiko 3s6/5dc-120v replacement light bulb lamp, 10PK (3S6/5DC-120V EIKO)
- ILC Replacement for Osram Sylvania 4414 PAR 36 replacement light bulb lamp (4414 PAR 36 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 200ps30rs/23/stg 130v replacement light bulb lamp (200PS30RS/23/STG 130V GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 4W, T3 1/4 Miniature Incandescent Bulb (1818-1PK)
- Ilc Incandescent Light Bulbs