Shop All Incandescent Light Bulbs
Ilc
Replacement for Leica 313125 replacement light bulb lamp
Mfr # 313125 LEICA
Zoro # G702972336
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T7
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 15
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 313125 LEICA
- Zoro # G702972336
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T7 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 15 |
Voltage | 115 |
Description
Replacement for Leica 313125 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- ELCO LIGHTING 6 Baffle with Pinhole Trim" (EL2579B)
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- ILC Replacement for AH Lighting G25/25/w replacement light bulb lamp, 2PK (G25/25/W AH LIGHTING)
- ILC Replacement for Bulbworks Bw.10s6.dc-230v replacement light bulb lamp (BW.10S6.DC-230V BULBWORKS)
- ILC Replacement for Gettinge Castle 52 Silver Bottom replacement light bulb lamp (52 SILVER BOTTOM GETTINGE CASTLE)
- ILC Replacement for Light Bulb / Lamp 23219atr replacement light bulb lamp (23219ATR LIGHT BULB / LAMP)
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- Ilc Incandescent Light Bulbs