Shop All LED Light Bulbs
Ilc
Replacement for Ledtronics Stl604-06-01 replacement light bulb lamp
Mfr # STL604-06-01 LEDTRONICS
Zoro # G502758406
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 1.4
- Wattage Equivalency 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # STL604-06-01 LEDTRONICS
- Zoro # G502758406
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 1.4 |
Wattage Equivalency | 1.4 |
Description
Replacement for Ledtronics Stl604-06-01 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- LITHONIA LIGHTING Security Floodlight (HGX LED 3RH ALO SWW2 120 PE WH M2)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- METALUX LED 4' Strip 5000 lumens Wide Lens 4000K 0-10V dim (4SNLED-LD5-50SL-LW-UNV-L840-CD1-U)
- ILC Replacement For BULBRITE, LED2T630KFIL3 (LED2T6/30K/FIL/3)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Satco 9a19/omni/300/led/30k replacement light bulb lamp (9A19/OMNI/300/LED/30K SATCO)
- ILC Replacement for Halco S11cl1c/827/int/led replacement light bulb lamp (S11CL1C/827/INT/LED HALCO)
- ILC Replacement for Sylvania F32t8/cw/eco LED Replacement replacement light bulb lamp (F32T8/CW/ECO LED REPLACEMENT SYLVANIA)
- FEIT ELECTRIC PAR38 E26 Medium Floodlight Color Changing 90 Watt Equivalence 1 pk (PAR38/90W/RGBY)
- Ilc LED Light Bulbs