Shop All LED Light Bulbs
Ilc
Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp
Mfr # B3127CR6-0001 LEDTRONICS
Zoro # G402802520
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # B3127CR6-0001 LEDTRONICS
- Zoro # G402802520
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Cool Breeze Fan Lamp (F261G9-SHPR)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Halco T5fr25/850/dir2/ho/led replacement light bulb lamp (T5FR25/850/DIR2/HO/LED HALCO)
- ILC Replacement For EIKO 11075 (11075)
- ILC Replacement For TCP LED15A2150K (WW-Q88D-1)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- SUNLITE LED MR16 6W (40W Halogen Equivalent) GU10 Base 4000K Cool White Light Bulb, 6PK (80306-SU)
- Ilc LED Light Bulbs