Shop All LED Light Bulbs
Ilc
Replacement for LED Lt25c-30cw-ba15d replacement light bulb lamp
Mfr # LT25C-30CW-BA15D LED
Zoro # G002758067
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 1.4
- Wattage Equivalency 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LT25C-30CW-BA15D LED
- Zoro # G002758067
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 1.4 |
Wattage Equivalency | 1.4 |
Description
Replacement for LED Lt25c-30cw-ba15d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK 5 Gal Uw Devices Recycling Pail (SUPPLY-049-SWS)
- CREE Adapter Ring (GR8)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- ILC Replacement For LIGHT BULB LAMP 75BR30FL INCANDESCENT R BR R30 BR30 6PK 65W (6PAK:WW-2YFA-7)
- ILC Replacement for Osram Sylvania Led9a19/dim/o/850/g5/rp replacement light bulb lamp (LED9A19/DIM/O/850/G5/RP OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT SYLVANIA)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- ILC Replacement for Philips F25t8/tl835 LED Replacement replacement light bulb lamp (F25T8/TL835 LED REPLACEMENT PHILIPS)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- ILC Replacement For EIKO, LED54WPT40KMOGG8 (LED54WPT40KMOG-G8)
- ILC Replacement for Philips 30240-6 LED Replacement replacement light bulb lamp (30240-6 LED REPLACEMENT PHILIPS)
- Ilc LED Light Bulbs