Shop All LED Light Bulbs
Ilc
Replacement for LED Lt25-21sww-be17 replacement light bulb lamp
Mfr # LT25-21SWW-BE17 LED
Zoro # G702758381
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Voltage 120
- Watts 1.5
- Wattage Equivalency 1.5
- Color Temperature 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LT25-21SWW-BE17 LED
- Zoro # G702758381
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Voltage | 120 |
Watts | 1.5 |
Wattage Equivalency | 1.5 |
Color Temperature | 2900 |
Description
Replacement for LED Lt25-21sww-be17 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- ILC Replacement for GE General Electric G.E 080ba9s120lb replacement light bulb lamp (080BA9S120LB GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- ILC Replacement for Batteries AND Light Bulbs Kt-led14t8-48g-840-s replacement light bulb lamp (KT-LED14T8-48G-840-S BATTERIES AND LIGHT BULBS)
- ILC Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp (12BR40/ E26/ 3000K/ DIMMABLE SATCO)
- ILC Replacement for Bulbrite 770513 replacement light bulb lamp (770513 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 1383-led/w replacement light bulb lamp (1383-LED/W LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 8.8 W, A19, Medium Screw (E26), PK4 (OM60/930CA10K/4)
- Ilc LED Light Bulbs