Shop All Golf Apparel & Equipment
Ilc
Replacement For Led Ba15D-5W-3000K Light Bulb Lamp 2 Pack, 2PK
Mfr # LED Ba15d-5w-3000k
Zoro # G505235584
product price: $71.19
/pk 2, $35.60/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 5
- Color Temperature 3000
- Base BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED Ba15d-5w-3000k
- Zoro # G505235584
- Country of Origin China
- Category Golf Apparel & Equipment
Details
Wattage | 5 |
Color Temperature | 3000 |
Base | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 24 |
Description
Replacement for LED Ba15d-5w-3000k replacement Light Bulb lamp 2 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Home Defense Liquid Wasp and Hornet Killer 16 oz (0112912)
- US SEAL US Seal APCPS3867 0.625 in. Ozone & Salt Service (APCPS3867)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-9X12)
- ILC Replacement for Ezgo / Cushman / Textron LH ARM Rest/hip Restraint Model FOR Year 2011 (LH ARM REST/HIP RESTRAINT MODEL FOR YEAR 2011 EZ)
- ILC Replacement For Ezgo / Cushman / Textron 3040-083 (Ezgo / Cushman / Textron 3040-083)
- ILC Replacement For Ezgo / Cushman / Textron 800485 (Ezgo / Cushman / Textron 800485)
- ILC Replacement For Ezgo / Cushman / Textron, 0513-085 (0513-085)
- ILC Replacement For ARCTIC CAT 4212848 (4212-848)
- ILC Replacement For Ezgo / Cushman / Textron 838049 (Ezgo / Cushman / Textron 838049)
- BRIDGESTONE Precept Laddie Extreme Double Dozen Golf Balls (760778081228)
- Ilc Sporting Goods