Shop All LED Light Bulbs
Ilc
Replacement for LED 7894545 replacement light bulb lamp
Mfr # 7894545 LED
Zoro # G402802827
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 120
- Watts 2
- Wattage Equivalency 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 7894545 LED
- Zoro # G402802827
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 120 |
Watts | 2 |
Wattage Equivalency | 2 |
Description
Replacement for LED 7894545 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- EURI LIGHTING LED B10 40W Dim ES (VB10-3020ef-4)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- FEIT ELECTRIC LED MR11 GU4 WW 25W (BPLVMR11/830CA)
- ILC Replacement for Eiko Led-24-ba9s-g replacement light bulb lamp (LED-24-BA9S-G EIKO)
- ILC Replacement For LIGHT BULB LAMP LEDAMBERT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU0G-7)
- ILC Replacement for Halco A19fr9/830/omni2/gu24/led replacement light bulb lamp, 2PK (A19FR9/830/OMNI2/GU24/LED HALCO)
- ILC Replacement for Philips 435305 replacement light bulb lamp (435305 PHILIPS)
- ILC Replacement for GE General Electric G.E Tel/12psb White LED Replacement replacement light bulb lamp (TEL/12PSB WHITE LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- ILC Replacement for Ushio U-led Globe E12 replacement light bulb lamp (U-LED GLOBE E12 USHIO)
- Ilc LED Light Bulbs