Shop All LED Light Bulbs
Ilc
Replacement for LED 328 replacement light bulb lamp
Mfr # 328 LED
Zoro # G202803017
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SX6S 6MM MIDGET FLANGED
- Bulb Shape T1.75
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 328 LED
- Zoro # G202803017
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | SX6S 6MM MIDGET FLANGED |
Bulb Shape | T1.75 |
Voltage | 6 |
Description
Replacement for LED 328 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 38par20h/fl25 replacement light bulb lamp (38PAR20H/FL25 GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U566)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- ILC Replacement for Bulbrite 774009 replacement light bulb lamp (774009 BULBRITE)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- ILC Replacement For TCP LED12P30D30KFL (WW-Q85D-7)
- ILC Replacement For LIGHT BULB LAMP, LEDS14120130V FACETEDCW (LED/S14/120-130V FACETED/CW)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21277)
- Ilc LED Light Bulbs