Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Lawson 24V 45W Ba15s Paper Cutter replacement light bulb lamp
Mfr # 24V 45W BA15S PAPER CUTTER LAWSON
Zoro # G102757694
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape RP11
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 45
- Watts 45
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24V 45W BA15S PAPER CUTTER LAWSON
- Zoro # G102757694
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | RP11 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 45 |
Watts | 45 |
Voltage | 24 |
Description
Replacement for Lawson 24V 45W Ba15s Paper Cutter replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 1 gal (550045126)
- WESTWARD Lug, 4 ga, 1/2 In, Crimp/Solder, PK25 (23YZ73)
- SKF Shaft Seal, 1-5/8 x 2-1/2 x 5/16", CRWA1, NBR (16246)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- ILC Replacement for ALBA 949 (949 ALBA)
- ILC Replacement for Lumapro 2fmh9 replacement light bulb lamp, 10PK (2FMH9 LUMAPRO)
- ILC Replacement for Zoro 1e855 replacement light bulb lamp, 10PK (1E855 ZORO)
- ILC Replacement for Streamlight Hand Lantern replacement light bulb lamp (HAND LANTERN STREAMLIGHT)
- ILC Replacement for Heine Omega 100 replacement light bulb lamp (OMEGA 100 HEINE)
- ILC Replacement For SYLVANIA H4656 (WW-C4XZ-6)
- NICOR LIGHTING Nicor Lighting 10369LENS 2 ft. 17W Standard Wraparound Clear Lens (10369LENS)
- Ilc Automotive Lighting