Shop All Incandescent Light Bulbs
Ilc
Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp
Mfr # 14.5 INCH LAVA LAMP BULB LAVA LITE
Zoro # G502963411
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14.5 INCH LAVA LAMP BULB LAVA LITE
- Zoro # G502963411
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-840-DX2 25PK (KT-LED25T8-48G-840-DX2)
- ILC Replacement for Sylvania 60a21/ts replacement light bulb lamp (60A21/TS SYLVANIA)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- ILC Replacement for Light Bulb / Lamp 50a19/rs 34V replacement light bulb lamp (50A19/RS 34V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 100a/rs/rp/1 120v replacement light bulb lamp, 2PK (100A/RS/RP/1 120V SYLVANIA)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- ILC Replacement For CAPACITOR CBB61 (WW-DS6D-2)
- ILC Replacement for CEC Industries 40t10/if/120v replacement light bulb lamp, 4PK (40T10/IF/120V CEC INDUSTRIES)
- Ilc Incandescent Light Bulbs