Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lamptech Cf32dtein835 replacement light bulb lamp
Mfr # CF32DTEIN835 LAMPTECH
Zoro # G602843477
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CF32DTEIN835 LAMPTECH
- Zoro # G602843477
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Lamptech Cf32dtein835 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- FEIT ELECTRIC Bulb Led Deco Chandlier 40W Eq (CTF40/10KLED/3)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- ILC Replacement for Sylvania Fm6/830 replacement light bulb lamp (FM6/830 SYLVANIA)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- ILC Replacement for Philips F14t5/830/alto replacement light bulb lamp (F14T5/830/ALTO PHILIPS)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for Osram Sylvania 22039 replacement light bulb lamp, 30PK (22039 OSRAM SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA DULUX S 13W/50K (DULUX S 13W/50K OSRAM SYLVANIA)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- Ilc Fluorescent Light Bulbs