Shop All Halogen Light Bulbs
Ilc
Replacement for L & E SET Light 1000w replacement light bulb lamp
Mfr # SET LIGHT 1000W L & E
Zoro # G603220673
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Bulb Color Temp. 3200
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SET LIGHT 1000W L & E
- Zoro # G603220673
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Watts | 1000 |
Description
Replacement for L & E SET Light 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Blue Bulb with Nickel Base 25 per Bag (XLEDSC92-25)
- FEIT ELECTRIC Electric MR11 GU10 LED Bulb Soft White 25 W (BPMR11GU10LEDCN)
- TCP LED, 17W, DIM, 41KNFL HO, PAR38, Narrow Flood (LED17HOP38D41KNFL)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- ILC Replacement for Satco 50par30ln/cap/wfl replacement light bulb lamp (50PAR30LN/CAP/WFL SATCO)
- ILC Replacement for ELECTRIX 7426 (7426 ELECTRIX)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ILC Replacement for Osram Sylvania 6.6a/45t4/cl/64317 replacement light bulb lamp (6.6A/45T4/CL/64317 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs