Shop All Halogen Light Bulbs
Ilc
Replacement for L & E Runt 1000w replacement light bulb lamp
Mfr # RUNT 1000W L & E
Zoro # G303220577
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # RUNT 1000W L & E
- Zoro # G303220577
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 1000 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Bulb Shape | T3 |
Description
Replacement for L & E Runt 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 7792-8 replacement light bulb lamp (7792-8 3M)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (94-1PK)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- ILC Replacement for Sylvania 14514 replacement light bulb lamp (14514 SYLVANIA)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- ILC Replacement for Eiko Cal/cxp replacement light bulb lamp (CAL/CXP EIKO)
- ILC Replacement for Grainger 4v250 replacement light bulb lamp (4V250 GRAINGER)
- ILC Replacement for Burton 6123 replacement light bulb lamp, 2PK (6123 BURTON)
- ILC Replacement for OSRAM SYLVANIA 64435 (64435 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs