Shop All Flood & Spot Light Bulbs
Ilc
Replacement for L & E Mini-flood 500w replacement light bulb lamp
Mfr # MINI-FLOOD 500W L & E
Zoro # G203200624
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 500
- Bulb Shape T3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MINI-FLOOD 500W L & E
- Zoro # G203200624
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Color Temperature | 3000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 500 |
Bulb Shape | T3 |
Voltage | 120 |
Wattage Equivalency | 500 |
Description
Replacement for L & E Mini-flood 500w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- PERLICK Replacement Light Bulb (63716-1)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILB GOLD Bulb, Incandescent Par Br Par46, Replacement For Donsbulbs, 150Par46/Ts (150PAR46/TS)
- Ilc Flood & Spot Light Bulbs