Shop All Flood & Spot Light Bulbs
Ilc
Replacement for L & E Mini-flood 1000w replacement light bulb lamp
Mfr # MINI-FLOOD 1000W L & E
Zoro # G803200635
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3200
- Watts 1000
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Wattage Equivalency 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MINI-FLOOD 1000W L & E
- Zoro # G803200635
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Color Temperature | 3200 |
Watts | 1000 |
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Wattage Equivalency | 1000 |
Bulb Shape | T3 |
Description
Replacement for L & E Mini-flood 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, 1110-247Sc-Tc (1110-247SC-TC)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Damar, 65Br30Fl 130V (65BR30FL 130V)
- Ilc Flood & Spot Light Bulbs