Shop All Halogen Light Bulbs
Ilc
Replacement for L & E Broad CYC 1000w replacement light bulb lamp
Mfr # BROAD CYC 1000W L & E
Zoro # G403220194
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 1000
- Bulb Shape T3
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # BROAD CYC 1000W L & E
- Zoro # G403220194
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 1000 |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Description
Replacement for L & E Broad CYC 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- METALUX Surface Mount 5.0" Ws, 2X4 (SK-24-WS)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- ILC Replacement for GE General Electric G.E 23718 replacement light bulb lamp (23718 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 58676 replacement light bulb lamp, 2PK (58676 SYLVANIA)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- ILC Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp (150Q/MC(ETH) 120V SYLVANIA)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for ZORO 4RZZ8 (4RZZ8 ZORO)
- Ilc Halogen Light Bulbs