Shop All Halogen Light Bulbs
Ilc
Replacement for L & E 65-71/3 750w replacement light bulb lamp
Mfr # 65-71/3 750W L & E
Zoro # G603220055
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T3
- Watts 750
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 65-71/3 750W L & E
- Zoro # G603220055
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T3 |
Watts | 750 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Description
Replacement for L & E 65-71/3 750w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Rcs183Led (RCS183LED)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 410 lm (BD-180-HLS-1C)
- EKENA MILLWORK Bradford Ceiling Medallion, Two Piece (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR2)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- ILC Replacement for Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V SYLVANIA)
- ILC Replacement for Zoro 4tac7 replacement light bulb lamp, 2PK (4TAC7 ZORO)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement For PHILIPS 39PAR20EVPFL25 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ELSS-5)
- ILC Replacement for Midmark 153637-001 replacement light bulb lamp (153637-001 MIDMARK)
- ILC Replacement for Fiberstars System 2000 Long Life replacement light bulb lamp (SYSTEM 2000 LONG LIFE FIBERSTARS)
- ILC Replacement for Panasonic Ks102 replacement light bulb lamp (KS102 PANASONIC)
- Ilc Halogen Light Bulbs