Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Komori Printing Press 24V 3W Mini-screw Base replacement light bulb lamp
Mfr # 24V 3W MINI-SCREW BASE KOMORI PRINTING PRESS
Zoro # G002793198
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type E10 MINIATURE SCREW BASE 10MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24V 3W MINI-SCREW BASE KOMORI PRINTING PRESS
- Zoro # G002793198
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | E10 MINIATURE SCREW BASE 10MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 24 |
Description
Replacement for Komori Printing Press 24V 3W Mini-screw Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASA ELECTRONICS VOYAGER 7IN REARVIEW MIRROR MONITOR (VOM74MM)
- BUFFALO Microfiber Blue Chenille Wash Mitt (68573)
- GEN-Y HITCH 10K Dual-Ball Mount 2 Shank 1.5K TW (GH-031)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- ILC Replacement for Light Bulb / Lamp 25a/s8 12V replacement light bulb lamp (25A/S8 12V LIGHT BULB / LAMP)
- ILC Replacement for Lumapro 21u558 replacement light bulb lamp, 10PK (21U558 LUMAPRO)
- ILC Replacement for Lumapro 2fmv4 replacement light bulb lamp (2FMV4 LUMAPRO)
- ILC Replacement for Narva 17043 replacement light bulb lamp, 2PK (17043 NARVA)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- AP PRODUCTS AP Products 018-088-BB Single Bulb Seal with Slide-On Clip - 1" x 3/4" x 28', Black (018-088-BB)
- Ilc Automotive Lighting