Shop All Halogen Light Bulbs
Ilc
Replacement for Kodak Carousel Model S replacement light bulb lamp
Mfr # CAROUSEL MODEL S KODAK
Zoro # G203010766
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Shape T4
- Bulb Color Temp. 3300
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CAROUSEL MODEL S KODAK
- Zoro # G203010766
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Kodak Carousel Model S replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- ILC Replacement for Damar F40ltt/4p/841/22.5 replacement light bulb lamp (F40LTT/4P/841/22.5 DAMAR)
- KILLARK Drain Breathers (KDB-1)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for Frezzi Mini Fills 12V 75W replacement light bulb lamp, 2PK (MINI FILLS 12V 75W FREZZI)
- ILC Replacement for Holtkotter 3503 replacement light bulb lamp (3503 HOLTKOTTER)
- ILC Replacement for Bulbrite 654025 replacement light bulb lamp (654025 BULBRITE)
- ILC Replacement for Wobblelight 111904 replacement light bulb lamp (111904 WOBBLELIGHT)
- ILC Replacement for Demetron Optilux 501 replacement light bulb lamp (OPTILUX 501 DEMETRON)
- Ilc Halogen Light Bulbs