Shop All Incandescent Light Bulbs
Ilc
Replacement for Kodak Brownie 8 Model 10 replacement light bulb lamp
Mfr # BROWNIE 8 MODEL 10 KODAK
Zoro # G603009988
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BROWNIE 8 MODEL 10 KODAK
- Zoro # G603009988
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Kodak Brownie 8 Model 10 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Orange No Led Industrial Handheld Flashlight, 50 lm (15720)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- TCP LED, 2W GBF Elevator Lamp, ND 27K BA15D (LED2WGBFV2)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- ILC Replacement for GE General Electric G.E 100a/rs/stgpq1/6 replacement light bulb lamp, 2PK (100A/RS/STGPQ1/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sunray Sr24v-21cp-s8-dcb replacement light bulb lamp (SR24V-21CP-S8-DCB SUNRAY)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- ILC Replacement for Donar 300par56/wfl-120v replacement light bulb lamp (300PAR56/WFL-120V DONAR)
- ILC Replacement for Damar 25W PR 130v B22d replacement light bulb lamp (25W PR 130V B22D DAMAR)
- ILC Replacement for Genesis 6.6a/t10/p-45w replacement light bulb lamp (6.6A/T10/P-45W GENESIS)
- Ilc Incandescent Light Bulbs