Shop All Halogen Light Bulbs
Ilc
Replacement for KLS EPT 10.8-42 replacement light bulb lamp
Mfr # EPT 10.8-42 KLS
Zoro # G603221816
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 10.8
- Bulb Shape MR16
- Bulb Color Temp. 2900
- Watts 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EPT 10.8-42 KLS
- Zoro # G603221816
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 10.8 |
Bulb Shape | MR16 |
Bulb Color Temp. | 2900 |
Watts | 42 |
Description
Replacement for KLS EPT 10.8-42 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 30KFL, PAR38, Flood (LED17P38D30KFL)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- SATCO 4.5W PAR16 LED 5000K 40' beam Medium 120V (S9387)
- ILC Replacement for Light Bulb / Lamp Q1000t3/4cl-120v replacement light bulb lamp (Q1000T3/4CL-120V LIGHT BULB / LAMP)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Zeiss 31-01-98 replacement light bulb lamp (31-01-98 ZEISS)
- ILC Replacement for Kandolite JDD 120v 75W Medium replacement light bulb lamp (JDD 120V 75W MEDIUM KANDOLITE)
- ILC Replacement for Bulbworks Bw.384-643 replacement light bulb lamp (BW.384-643 BULBWORKS)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- Ilc Halogen Light Bulbs