Shop All Halogen Light Bulbs
Ilc
Replacement for KLS EJL 24-200 replacement light bulb lamp
Mfr # EJL 24-200 KLS
Zoro # G703235218
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Watts 200
- Voltage 24
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EJL 24-200 KLS
- Zoro # G703235218
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Watts | 200 |
Voltage | 24 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for KLS EJL 24-200 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND WB UDL BB G2 4/1)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement For SATCO S3146 (WW-4Y2R-1)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- ILC Replacement For HIKARI JD 130V 100W DC BA15D (WX-SLJU-2)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement for Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V SYLVANIA)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- Ilc Halogen Light Bulbs