Shop All Halogen Light Bulbs
Ilc
Replacement for KLS EFP 12-100 replacement light bulb lamp
Mfr # EFP 12-100 KLS
Zoro # G503235265
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Voltage 12
- Bulb Base Type GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EFP 12-100 KLS
- Zoro # G503235265
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for KLS EFP 12-100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Ultra HD Series 2000 Lumen Rechargeable Powerbank Instant Flood/Spot (41-4328)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- ILC Replacement for Satco S4414 replacement light bulb lamp (S4414 SATCO)
- ILC Replacement for Whelen Engineering A508-14 replacement light bulb lamp (A508-14 WHELEN ENGINEERING)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- ILC Replacement for Grainger 4v630 replacement light bulb lamp (4V630 GRAINGER)
- ILC Replacement for Satco S2301 replacement light bulb lamp (S2301 SATCO)
- ILC Replacement for Iwasaki Jt1047 replacement light bulb lamp (JT1047 IWASAKI)
- Ilc Halogen Light Bulbs