Shop All Halogen Light Bulbs
Ilc
Replacement for Kliegl Bros 3451 replacement light bulb lamp
Mfr # 3451 KLIEGL BROS
Zoro # G603220680
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 120
- Bulb Color Temp. 3200
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 3451 KLIEGL BROS
- Zoro # G603220680
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Description
Replacement for Kliegl Bros 3451 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal 412-l-tc-p (412-L-TC-P UNIVERSAL)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8368)
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail (SUPPLY-068-SWS)
- PHILPS LIGHTING LED A19 E26 SW 60W (479444)
- ILC Replacement for Green Energy Jc12v-50w/gy6.35/c6 replacement light bulb lamp (JC12V-50W/GY6.35/C6 GREEN ENERGY)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- ILC Replacement for Ushio Dat/dak replacement light bulb lamp (DAT/DAK USHIO)
- ILC Replacement for Chiu Technical Corp. Fo-150 Series replacement light bulb lamp (FO-150 SERIES CHIU TECHNICAL CORP.)
- ILC Replacement for Ushio 1000988 replacement light bulb lamp (1000988 USHIO)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- Ilc Halogen Light Bulbs