Shop All Halogen Light Bulbs
Ilc
Replacement for Kindermann Mobil Reflex replacement light bulb lamp
Mfr # MOBIL REFLEX KINDERMANN
Zoro # G203220011
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 250
- Voltage 24
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MOBIL REFLEX KINDERMANN
- Zoro # G203220011
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 250 |
Voltage | 24 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Kindermann Mobil Reflex replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- NEBO High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics (NEB-ARE-0001)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Black (P5203-31)
- LITHONIA LIGHTING LED Striplight, 7431 Lumens, 48" (ZL1N L48 7000LM L/LENS MVOLT 40K WH)
- ILC Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp (Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Feit Electric Bpq50/g8 replacement light bulb lamp, 2PK (BPQ50/G8 FEIT ELECTRIC)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- Ilc Halogen Light Bulbs