Shop All Halogen Light Bulbs
Ilc
Replacement for Kichler 5903 CLR replacement light bulb lamp
Mfr # 5903 CLR KICHLER
Zoro # G103233296
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 100
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5903 CLR KICHLER
- Zoro # G103233296
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 100 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Description
Replacement for Kichler 5903 CLR replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- METALUX Gr8 3 Lmp 2X4 Fl Trof .125 Elt Bal T8 (2GR8-332A125-UNV-EB81-U)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- ILC Replacement for Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX SYLVANIA)
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- ILC Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp (Q750T3/CL-240V LIGHT BULB / LAMP)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, OS 64695 ECO (OS 64695 ECO)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- Ilc Halogen Light Bulbs