Shop All HID Light Bulbs
Ilc
Replacement for Kichler 17025 replacement light bulb lamp
Mfr # 17025 KICHLER
Zoro # G302790996
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18
- Bulb Shape T5
- Bulb Color Temp. 2800
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 17025 KICHLER
- Zoro # G302790996
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 18 |
Bulb Shape | T5 |
Bulb Color Temp. | 2800 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Voltage | 12 |
Description
Replacement for Kichler 17025 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- ILC Replacement for Bulbrite Fex3f/12 replacement light bulb lamp (FEX3F/12 BULBRITE)
- ILC Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp (24V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/h75/uvs/ps/740 replacement light bulb lamp (MP 400W/H75/UVS/PS/740 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Venture Lighting Mh-de 70w/uvs/4k replacement light bulb lamp (MH-DE 70W/UVS/4K VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite Lu100/mog replacement light bulb lamp (LU100/MOG BULBRITE)
- ILC Replacement for Westinghouse 06252 replacement light bulb lamp (06252 WESTINGHOUSE)
- Ilc HID Light Bulbs