Shop All Halogen Light Bulbs
Ilc
Replacement for Kerr Optilux 500 80W replacement light bulb lamp
Mfr # OPTILUX 500 80W KERR
Zoro # G603013886
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Watts 80
- Bulb Base Type G5.3-4.8 2-FLAT BLADES
- Bulb Shape MR11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # OPTILUX 500 80W KERR
- Zoro # G603013886
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Watts | 80 |
Bulb Base Type | G5.3-4.8 2-FLAT BLADES |
Bulb Shape | MR11 |
Description
Replacement for Kerr Optilux 500 80W replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- ILC Replacement for PQL Jd150/cl/mini Can/130v replacement light bulb lamp (JD150/CL/MINI CAN/130V PQL)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- ILC Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp (ARRISOFT 2000 2000W FROST ARRI)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement for Grainger 1c616 replacement light bulb lamp (1C616 GRAINGER)
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- Ilc Halogen Light Bulbs