Shop All Halogen Light Bulbs
Ilc
Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp
Mfr # 6W 6V MR16 KENGO
Zoro # G702971353
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 6
- Bulb Shape MR16
- Watts 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6W 6V MR16 KENGO
- Zoro # G702971353
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 6 |
Bulb Shape | MR16 |
Watts | 5 |
Description
Replacement for Kengo 6W 6V Mr16 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light - 11in. - Industrial Style - Surface Mount with Frosted Glass - Old Bronze Finish (SF76-627)
- ILC Replacement for Osram Sylvania Mc39tc/u/g8.5/830 PB replacement light bulb lamp (MC39TC/U/G8.5/830 PB OSRAM SYLVANIA)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- ILC Replacement for Pentair Spectrum Amerlite replacement light bulb lamp, 2PK (SPECTRUM AMERLITE PENTAIR)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for GE General Electric G.E Q50mr16c/cg40 12 Volt replacement light bulb lamp, 2PK (Q50MR16C/CG40 12 VOLT GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- ILC Replacement for Deltronic 03000402 replacement light bulb lamp (03000402 DELTRONIC)
- ILC Replacement for Damar 01180a replacement light bulb lamp (01180A DAMAR)
- Ilc Halogen Light Bulbs