Shop All HID Light Bulbs
Ilc
Replacement for Kelogan 12V 8w-x replacement light bulb lamp
Mfr # 12V 8W-X KELOGAN
Zoro # G502794183
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Watts 18
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12V 8W-X KELOGAN
- Zoro # G502794183
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Watts | 18 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Kelogan 12V 8w-x replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- SATCO 7 W C7 Incandescent - Clear - 3000 Hours - 35L - Candelabra Base - 120V - 2-Pack (S3791)
- DABMAR LIGHTING Well Light, DW1200, Stainless Steel (DW1200)
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- ILC Replacement for Philips Mp350/bu/ps/ed37 replacement light bulb lamp (MP350/BU/PS/ED37 PHILIPS)
- ILC Replacement for PLUSRITE MH250/U/MOG (MH250/U/MOG PLUSRITE)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- ILC Replacement for Grainger 4v484 replacement light bulb lamp (4V484 GRAINGER)
- Ilc HID Light Bulbs