Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Kawe 12.75.144.013 replacement light bulb lamp
Mfr # 12.75.144.013 KAWE
Zoro # G502860079
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape TL1.25
- Bulb Base Type SPECIAL
- Wattage Equivalency 2.05
- Watts 2.05
- Voltage 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12.75.144.013 KAWE
- Zoro # G502860079
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | TL1.25 |
Bulb Base Type | SPECIAL |
Wattage Equivalency | 2.05 |
Watts | 2.05 |
Voltage | 2.5 |
Description
Replacement for Kawe 12.75.144.013 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- X-TRA SEAL Tire Lettering Crayon, white, PK12 (WMC)
- GROTE ADAPTER HARNESS, MALE PIN TO 4-PIN AMP (66863)
- VALTERRA 30A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-3050DA)
- ILC Replacement for Donsbulbs Sr6v-mb replacement light bulb lamp, 10PK (SR6V-MB DONSBULBS)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- ILC Replacement for Land Rover Freelander Year 2007 Headlights Low/dual replacement light bulb lamp (FREELANDER YEAR 2007 HEADLIGHTS LOW/DUAL LA)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Maglite 3-cell C Flashlight PR3 Light Bulb replacement light bulb lamp, 10PK (3-CELL C FLASHLIGHT PR3 LIGHT BULB MAGLITE)
- ILC Replacement For OLDSMOBILE CUTLASS SUPREME YEAR 2014 REAR SIDE MARKER LIGHT WEDGE 10PK (10PAK:WW-JFSA-9)
- SATCO 20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S4189)
- Ilc Vehicle Bulbs & Lenses