Shop All Halogen Light Bulbs
Ilc
Replacement for Karl Storz 481c replacement light bulb lamp
Mfr # 481C KARL STORZ
Zoro # G003234935
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Voltage 21
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 150
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 481C KARL STORZ
- Zoro # G003234935
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Voltage | 21 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 150 |
Bulb Shape | MR16 |
Description
Replacement for Karl Storz 481c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA Fluorescent Emergency Ballast, 28W, 60Hz (I32 M25)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- SATCO 5W/15W/21W, Bulb, LED, 5/15/21W, A21, Medium Base, Type A, , A21, Warm White Temp. Frost, Non-Dimmable (S8542)
- ADVANCE 190/194 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S110-SC)
- ILC Replacement for Holtkotter 6317 replacement light bulb lamp (6317 HOLTKOTTER)
- ILC Replacement for Ushio Dat/dak replacement light bulb lamp (DAT/DAK USHIO)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 100w replacement light bulb lamp (JDE14 110-130V 100W LIGHT BULB / LAMP)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs