Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite KD 12V 20W replacement light bulb lamp
Mfr # KD 12V 20W KANDOLITE
Zoro # G103013430
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # KD 12V 20W KANDOLITE
- Zoro # G103013430
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 20 |
Description
Replacement for Kandolite KD 12V 20W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- ENERGIZER Ind Led Lantern (DIYLN3D-BXB)
- PELICAN Lantern, Industrial, LED, 413/159 lm (9415-002-245)
- ILC Replacement for Emdeko 9000 replacement light bulb lamp (9000 EMDEKO)
- ILC Replacement for 3M 66 420/460w Straight Tube replacement light bulb lamp, 2PK (66 420/460W STRAIGHT TUBE 3M)
- ILC Replacement for Philips 60par30s/hal/nfl30 replacement light bulb lamp (60PAR30S/HAL/NFL30 PHILIPS)
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for Philips HPL 575 115v replacement light bulb lamp (HPL 575 115V PHILIPS)
- ILC Replacement for Maquet Ecl-0001 replacement light bulb lamp (ECL-0001 MAQUET)
- ILC Replacement for Fiberstars ELC Pool Bulb 24V 250 replacement light bulb lamp (ELC POOL BULB 24V 250 FIBERSTARS)
- Ilc Halogen Light Bulbs