Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp
Mfr # JDE11 120V 500W KANDOLITE
Zoro # G603220192
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 2950
- Voltage 120
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE11 120V 500W KANDOLITE
- Zoro # G603220192
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Bulb Shape | T4 |
Description
Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- ILC Replacement for Light Bulb / Lamp Hmi-575w/gs replacement light bulb lamp (HMI-575W/GS LIGHT BULB / LAMP)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- ILC Replacement for Satco S4514 replacement light bulb lamp 2 Pack (S4514 SATCO)
- ILC Replacement for Bulbrite 616043 replacement light bulb lamp (616043 BULBRITE)
- ILC Replacement for Elmo Trv-r8 replacement light bulb lamp, 2PK (TRV-R8 ELMO)
- ILC Replacement for GE General Electric G.E Q20mr16/hir/cg10 replacement light bulb lamp (Q20MR16/HIR/CG10 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs