Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite Jde11 120v 250w replacement light bulb lamp
Mfr # JDE11 120V 250W KANDOLITE
Zoro # G603233543
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 250
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDE11 120V 250W KANDOLITE
- Zoro # G603233543
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 250 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Kandolite Jde11 120v 250w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 60 cm 24 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-60-WH-1)
- PRO-SERIES Rechargeable Cordless Work Light, 60 LED (LEDWL60)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- NUVO 8 ft., Track, White Finish (TR122)
- ILC Replacement for Chauvet Stage Wash 1150 replacement light bulb lamp (STAGE WASH 1150 CHAUVET)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- ILC Replacement For GREEN ENERGY JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-22E6-4)
- ILC Replacement for Lumapro 2v616 replacement light bulb lamp (2V616 LUMAPRO)
- ILC Replacement for Feit Electric Q1500t3/cl-240 replacement light bulb lamp (Q1500T3/CL-240 FEIT ELECTRIC)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs