Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp
Mfr # JDD 75W CLEAR E26 120V KANDOLITE
Zoro # G803027768
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
- Watts 75
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JDD 75W CLEAR E26 120V KANDOLITE
- Zoro # G803027768
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Watts | 75 |
Bulb Shape | T10 |
Description
Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49396)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3430)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 20 5/8"W, 2 3/4"H, 218W (IBG36000LMSEFAFLWDMVOLTGZ1040K80CRIDWH)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- ILC Replacement For HIKARI JC 12V 20W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGJ-4)
- ILC Replacement for GE General Electric G.E Q400cl/mc 120v replacement light bulb lamp (Q400CL/MC 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kandolite JDD 250w Clear E26 120v replacement light bulb lamp (JDD 250W CLEAR E26 120V KANDOLITE)
- ILC Replacement for Sylvania H7-64210 replacement light bulb lamp (H7-64210 SYLVANIA)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- ILC Replacement for Eliminator Lighting Eliminator Mushroom replacement light bulb lamp (ELIMINATOR MUSHROOM ELIMINATOR LIGHTING)
- ILC Replacement for Eiko Q1000t3/cl/240v replacement light bulb lamp (Q1000T3/CL/240V EIKO)
- Ilc Halogen Light Bulbs