Shop All Halogen Light Bulbs
Ilc
Replacement for Kandolite 6V 15W Mr11 replacement light bulb lamp
Mfr # 6V 15W MR11 KANDOLITE
Zoro # G702970349
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GZ4 GU4 2-PIN
- Voltage 6
- Bulb Shape MR11
- Watts 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6V 15W MR11 KANDOLITE
- Zoro # G702970349
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GZ4 GU4 2-PIN |
Voltage | 6 |
Bulb Shape | MR11 |
Watts | 15 |
Description
Replacement for Kandolite 6V 15W Mr11 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED, Platter Square Light, 10 x 10 x 1 Wht (LED-SM10DL-WT)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- ILC Replacement For Ottlite, Ed25V (ED25-V)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-3261)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Replacement for Zoro 2ekv7 replacement light bulb lamp (2EKV7 ZORO)
- ILC Replacement for GE General Electric G.E HPL 575c LLX 120v replacement light bulb lamp (HPL 575C LLX 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eumig Mark 502d replacement light bulb lamp (MARK 502D EUMIG)
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- Ilc Halogen Light Bulbs