Shop All LED Light Bulbs
Ilc
Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp
Mfr # 1590 BLUE LED REPLACEMENT K D LAMP
Zoro # G902843078
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Shape T3.25
- Voltage 14
- Watts 0.03
- Wattage Equivalency 0.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1590 BLUE LED REPLACEMENT K D LAMP
- Zoro # G902843078
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Shape | T3.25 |
Voltage | 14 |
Watts | 0.03 |
Wattage Equivalency | 0.03 |
Description
Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 24-Pack (LR21404-24PK)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- KLEIN TOOLS Rechargeable Waterproof LED Pocket Light with Lanyard (56411)
- ILC Replacement for Light Bulb / Lamp 44047sam replacement light bulb lamp (44047SAM LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 98755 replacement light bulb lamp (98755 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Utilitech Yga03a41-a19-9w-830 replacement light bulb lamp (YGA03A41-A19-9W-830 UTILITECH)
- ILC Replacement for GE General Electric G.E Tel/120psb White LED Replacement replacement light bulb lamp (TEL/120PSB WHITE LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Panasonic Fv-08vksl1 LED Replacement replacement light bulb lamp (FV-08VKSL1 LED REPLACEMENT PANASONIC)
- ILC Replacement for Feit Electric Bpt7n/led/hdrp replacement light bulb lamp (BPT7N/LED/HDRP)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- Ilc LED Light Bulbs