Shop All Flood & Spot Light Bulbs
Ilc
Replacement for JY Taylor Ts-5 Spotlight replacement light bulb lamp
Mfr # TS-5 SPOTLIGHT JY TAYLOR
Zoro # G603200040
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T20
- Color Temperature 3350
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 1000
- Wattage Equivalency 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TS-5 SPOTLIGHT JY TAYLOR
- Zoro # G603200040
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Shape | T20 |
Color Temperature | 3350 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 1000 |
Wattage Equivalency | 1000 |
Voltage | 120 |
Description
Replacement for JY Taylor Ts-5 Spotlight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Frost - 2500 Hours - 180L - Medium Base - 130V - 2/Pack (S3950)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 2PK (NHSLP-2P)
- ILC Replacement for Keystone Technologies Kteb-432lbf-1-tp-pic (KTEB-432LBF-1-TP-PIC KEYSTONE TECHNOLOGIES)
- BOSCH Lumen Work Light 18V 800 (GLI18V-800N)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- Ilc Flood & Spot Light Bulbs