Shop All Flood & Spot Light Bulbs
Ilc
Replacement for JY Taylor Ts-4 Spotlight replacement light bulb lamp
Mfr # TS-4 SPOTLIGHT JY TAYLOR
Zoro # G303200111
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3350
- Bulb Base Type P28S MEDIUM PREFOCUS
- Wattage Equivalency 1000
- Bulb Shape T20
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TS-4 SPOTLIGHT JY TAYLOR
- Zoro # G303200111
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Color Temperature | 3350 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Wattage Equivalency | 1000 |
Bulb Shape | T20 |
Watts | 1000 |
Voltage | 120 |
Description
Replacement for JY Taylor Ts-4 Spotlight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY FLASHLIGHT, WORKLIGHT, 500LUM (DCY414350)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- SYLVANIA Bulb, CFL, 26W, T4, G24q-4 (4-Pin) Base, Double Twin 4 Pin (S6740)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- Ilc Flood & Spot Light Bulbs