Shop All Flood & Spot Light Bulbs
Ilc
Replacement for JY Taylor Ts-3 Spotlight replacement light bulb lamp
Mfr # TS-3 SPOTLIGHT JY TAYLOR
Zoro # G803200062
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 1000
- Color Temperature 3350
- Wattage Equivalency 1000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TS-3 SPOTLIGHT JY TAYLOR
- Zoro # G803200062
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 1000 |
Color Temperature | 3350 |
Wattage Equivalency | 1000 |
Voltage | 120 |
Bulb Shape | T20 |
Description
Replacement for JY Taylor Ts-3 Spotlight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILB GOLD Bulb, Incandescent Par Br Par56, Replacement For Donsbulbs, 240Par56/Mfl-12V (240PAR56/MFL-12V)
- Ilc Flood & Spot Light Bulbs