Shop All Flood & Spot Light Bulbs
Ilc
Replacement for JY Taylor Spotlight Ts-4 replacement light bulb lamp
Mfr # SPOTLIGHT TS-4 JY TAYLOR
Zoro # G103200069
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 1000
- Voltage 120
- Bulb Base Type P28S MEDIUM PREFOCUS
- Color Temperature 3350
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SPOTLIGHT TS-4 JY TAYLOR
- Zoro # G103200069
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 1000 |
Voltage | 120 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Color Temperature | 3350 |
Watts | 1000 |
Bulb Shape | T20 |
Description
Replacement for JY Taylor Spotlight Ts-4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- GE 18" T8/T12, 15 W, T8 Tube, Cool White, PK6 (37178)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Batteries And Light Bulbs, 120Br40/Fl-130V (120BR40/FL-130V)
- Ilc Flood & Spot Light Bulbs