Shop All LED Light Bulbs
Ilc
Replacement for JW Speaker 800vf/1156-12v Blue LED Replacement replacement light bulb lamp
Mfr # 800VF/1156-12V BLUE LED REPLACEMENT JW SPEAKER
Zoro # G102837112
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 800VF/1156-12V BLUE LED REPLACEMENT JW SPEAKER
- Zoro # G102837112
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for JW Speaker 800vf/1156-12v Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 2 Head Round LED Emergency Light w/ Adjustable Optics, Ni-Cad Battery Backup (JLEU5)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/840HE)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7.5" H (2020GT)
- ILC Replacement for Norman Lamps 949 White LED Replacement replacement light bulb lamp (949 WHITE LED REPLACEMENT NORMAN LAMPS)
- ILC Replacement For SATCO S39903 (S39903)
- ILC Replacement for Hyperikon 192000405 replacement light bulb lamp (192000405 HYPERIKON)
- ILC Replacement For NUVO LIGHTING, S29818 (S29818)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- Ilc LED Light Bulbs