Shop All Halogen Light Bulbs
Ilc
Replacement for JW Speaker 4200/mr-16 20W 24V -12 Degree replacement light bulb lamp
Mfr # 4200/MR-16 20W 24V -12 DEGREE JW SPEAKER
Zoro # G203217974
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Watts 35
- Voltage 24
- Bulb Shape MR16
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4200/MR-16 20W 24V -12 DEGREE JW SPEAKER
- Zoro # G203217974
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2900 |
Watts | 35 |
Voltage | 24 |
Bulb Shape | MR16 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for JW Speaker 4200/mr-16 20W 24V -12 Degree replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/Light Fixtures and 15/16 In T-Bar (BA-2-16-W)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- CRAFTMADE Oval Bulkhead 1 Light Large Flush/Wall Mount in Textured Black (Z397-TB)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64339c replacement light bulb lamp (64339C OSRAM SYLVANIA)
- ILC Replacement for Donar Osram 64215 replacement light bulb lamp (OSRAM 64215 DONAR)
- ILC Replacement for Philips 250q/cl/dc 120v (ess) replacement light bulb lamp (250Q/CL/DC 120V (ESS) PHILIPS)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- ILC Replacement for LIGHT BULB / LAMP 100Q/CL/DC-120V (100Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania HLX 64635 replacement light bulb lamp (HLX 64635 SYLVANIA)
- Ilc Halogen Light Bulbs