Shop All Halogen Light Bulbs
Ilc
Replacement for Juno Ulh214 replacement light bulb lamp
Mfr # ULH214 JUNO
Zoro # G403013192
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 20
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ULH214 JUNO
- Zoro # G403013192
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 20 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Description
Replacement for Juno Ulh214 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, F22T4/Ww-28.63 (F22T4/WW-28.63)
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- ILC Replacement for Osram Sylvania 60par38/hal/ir/sp10/dl 120v replacement light bulb lamp (60PAR38/HAL/IR/SP10/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement For BATTERIES AND LIGHT BULBS 100PARR HALOGEN QUARTZ TUNGSTEN PAR BR PAR38 BR38 2PK (2PAK:WW-L7YR-1)
- ILC Replacement for Micro VU 16V 50W replacement light bulb lamp (16V 50W MICRO VU)
- ILC Replacement for BFW Minimax T3 replacement light bulb lamp (MINIMAX T3 BFW)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- Ilc Halogen Light Bulbs