Shop All Halogen Light Bulbs
Ilc
Replacement for JTL Everlight Modeling 500w replacement light bulb lamp
Mfr # EVERLIGHT MODELING 500W JTL
Zoro # G003233792
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Color Temp. 3000
- Bulb Shape T4
- Voltage 120
- Bulb Base Type G9.5 MEDIUM 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EVERLIGHT MODELING 500W JTL
- Zoro # G003233792
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Voltage | 120 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Description
Replacement for JTL Everlight Modeling 500w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl43R (TL43R2GMBBB)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- ILC Replacement for Philips Tuv36bpt5 replacement light bulb lamp (TUV36BPT5 PHILIPS)
- GLOBAL INDUSTRIAL 2 Head Square LED Emergency Unit w/ Adjustable Optics and Ni-Cad Battery Backup (500789)
- ILC Replacement for Damar 32812b replacement light bulb lamp (32812B DAMAR)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for SYLVANIA 60A/HAL/CL/CLAM 120V REPLACED BY (60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA)
- ILC Replacement for Sylvania 64155 replacement light bulb lamp, 2PK (64155 SYLVANIA)
- ILC Replacement for ZORO 2DZZ6 (2DZZ6 ZORO)
- ILC Replacement for Sylvania 58634 replacement light bulb lamp (58634 SYLVANIA)
- Ilc Halogen Light Bulbs